X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sterling Industries SI6043630 "Signature" Storage / Organization

Item: SI6043630
Finish: Mirror
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $1,347.00

Price: $898.45



Details and Dimensions

Height 33"
Width 16"
Length 33"
Additional Information Verona Chest
Number of Drawers 5