Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sterling Industries SI6043629 "Bailey Street" Storage / Organization

Item: SI6043629
Finish: Mirror
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $1,617.00

Price: $1,078.54

Details and Dimensions

Height 33"
Width 16"
Length 42"
Additional Information Torino Chest
Number of Drawers 3