Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sterling Industries SI6043628 "Signature" Storage / Organization

Item: SI6043628
Finish: Mirror
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $1,497.00

Price: $998.50

Details and Dimensions

Height 35"
Width 17"
Length 33"
Construction "Mdf, Glass, Pvc"
Additional Information Firenza Chest