Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sterling Industries SI6043627 "Signature" Storage / Organization

Item: SI6043627
Finish: Mirror
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $1,377.00

Price: $918.46

Details and Dimensions

Height 33"
Width 17"
Length 38"
Additional Information Antwerp Chest
Number of Drawers 6