X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sterling Industries SI6043626 "Signature" Stand/Pedestal

Item: SI6043626
Finish: Mirror
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $891.00

Price: $594.30



Details and Dimensions

Height 36"
Width 12"
Length 12"
Construction "Mdf, Glass"
Additional Information Sofia Pedestal Large