X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sterling Industries SI6043621 "Signature" Occasional/Accent Table

Item: SI6043621
Finish: Mirror
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $837.00

Price: $558.28




Details and Dimensions

Height 28"
Width 24"
Length 24"
Construction "Mdf, Glass"
Additional Information Manama End Table