Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Sterling Industries SI6043619 "Signature" Occasional/Accent Table

Item: SI6043619
Finish: Bordeaux
Online Availability: Available for immediate shipment

Details and Dimensions

Height 37"
Width 12"
Length 60"
Additional Information Bordeaux Buffet Server
Number of Door Shelves 4
Number of Drawers 4