X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sterling Industries SI6043453 "Bailey Street" Storage / Organization

Item: SI6043453
Finish: Cherry
Online Availability: Please call for availability.


Details and Dimensions

Height 31"
Width 13"
Length 20-3/4"
Construction Made Of Plantation Grown Hardwood And Other Wood Products
Additional Information Piccadilly Wine Cart
Number of Shelves 2