X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sterling Industries SI6043305 "Tamara" Occasional/Accent Table

Item: SI6043305
Finish: Ebony
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 32-1/4"
Width 64"
Length 18"
Construction Made Of Plantation Grown Hardwoods And Other Wood Products
Additional Information Tamara Media Console - Ebony*
Number of Drawers 2
Number of Shelves 3