Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Sterling Industries SI6043232 "Bailey Street" Storage / Organization

Item: SI6043232
Finish: Cherry
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 31"
Width 31"
Length 14"
Construction Made Of Plantation Grown Hardwood And Other Wood Products
Additional Information Mirador Riley Side Chest
Number of Drawers 4