Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sterling Industries SI6042880 "Mirage" Storage / Organization

Item: SI6042880
Finish: Black
Online Availability: Available for immediate shipment
Select Finish:

List Price: $1,647.00

Price: $1,098.55 (Pricing is for Black)

Details and Dimensions

Height 39"
Width 36"
Length 14"
Construction Plantation Grown Hardwoods Other Wood Products And Glass
Additional Information Mirage Cabinet Black*
Number of Doors 2