X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sterling Industries SI6041450 "Bailey Street" Storage / Organization

Item: SI6041450
Finish: Ebony
Online Availability: Available for immediate shipment

List Price: $1,317.00

Price: $878.44



Details and Dimensions

Height 30"
Width 16"
Length 28-1/2"
Construction Asian Hardwood And Mdf
Additional Information Romana Bowfront Chest
Number of Drawers 2