X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sterling Industries SI6041256 "Bailey Street" Console Table

Item: SI6041256
Finish: Ebony
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $867.00

Price: $578.29




Details and Dimensions

Overall Height 32"
Construction Asian Hardwood And Mdf
Additional Information Cheval Demilune
Number of Shelves 2
Overall Depth 16"
Overall Length 36"