X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sterling Industries SI6041153 "Bailey Street" Occasional/Accent Table

Item: SI6041153
Finish: Ebony
Online Availability: Please call for availability.


Details and Dimensions

Height 29-1/8"
Width 18"
Length 23-7/8"
Construction Asian Hardwood And Mdf
Additional Information Tamara Side Table
Number of Drawers 1
Number of Shelves 1