X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sterling Industries SI6040947 "Bailey Street" Occasional/Accent Table

Item: SI6040947
Finish: Nickel
Online Availability: Please call for availability.


Details and Dimensions

Height 20"
Width 16"
Length 16"
Construction Metal And Glass; Nickel Finish
Additional Information Uptown End Table