X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sterling Industries SI6003043 "Bailey Street" Storage / Organization

Item: SI6003043
Finish: Espresso
Online Availability: Available for immediate shipment


Details and Dimensions

Height 34-1/4"
Width 14"
Length 28"
Construction Mdf And Asian Hardwood; Espresso Finish
Additional Information Cheval Bookcase
Number of Shelves 2