X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sterling Industries SI6000017 "Bailey Street" Occasional/Accent Table

Item: SI6000017
Finish: Mahogany
Online Availability: Available for immediate shipment

List Price: $507.00

Price: $338.17



Details and Dimensions

Height 28-1/2"
Width 16"
Length 20-1/2"
Construction Plantation Grown Hardwoods And Other Wood Products; Mahogany Finish
Additional Information Bellingham Side Table
Number of Drawers 1
Number of Shelves 1