X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sterling Industries SI55217 Round Mirror

Item: SI55217
Finish: Stone
Online Availability: Please call for availability.

List Price: $405.00

Price: $270.14



Details and Dimensions

Overall Height 36"
Overall Length 36"
Overall Depth 1"
Construction Metal