X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sterling Industries SI55216 Round Mirror

Item: SI55216
Finish: Brackenhead In Cambelside Gold
Online Availability: Available for immediate shipment


Details and Dimensions

Overall Height 36"
Overall Length 36"
Overall Depth 2"
Overall Size 36 x36
Height 8"
Length 8"
Construction Metal