X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sterling Industries SI55213 Round Mirror

Item: SI55213
Finish: Abberley In Malden Gold
Online Availability: Available for immediate shipment


Details and Dimensions

Overall Height 40"
Overall Length 40"
Overall Depth 1-1/5"
Overall Size 40 x40
Height 21"
Length 21"
Construction Metal
View Similar Products