X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sterling Industries SI55211 Round Mirror

Item: SI55211
Finish: Willow Brook In Walker Silver
Online Availability: Please call for availability.


Details and Dimensions

Overall Height 39"
Overall Length 39"
Overall Depth 2"
Overall Size 39 x39
Height 21"
Length 21"
Construction Metal