X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sterling Industries SI55210 Unique Shaped Mirror

Item: SI55210
Finish: Boden Park In Devonshire Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Overall Height 42"
Overall Length 42"
Overall Depth 1-1/5"
Height 40"
Length 40"
Construction Metal