X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sterling Industries SI550062M Round Mirror

Item: SI550062M
Finish: Centauri Starbrust In Humphrey Finish
Online Availability: Available for immediate shipment


Details and Dimensions

Overall Height 33"
Overall Length 33"
Overall Depth 3"
Overall Size 33 x33
Height 8"
Length 8"
Construction "Composite,Metal"
View Similar Products