X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sterling Industries SI550005M Unique Shaped Mirror

Item: SI550005M
Finish: Victoria Starburst In Antique Gold
Online Availability: Available for immediate shipment


Details and Dimensions

Overall Height 32"
Overall Length 42"
Overall Depth 1"
Overall Size 32 x42
Height 16"
Length 16"
Construction Composite
View Similar Products