X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sterling Industries SI538105M Round Mirror

Item: SI538105M
Finish: Portsmouth
Online Availability: Available for immediate shipment


Details and Dimensions

Overall Height 34"
Overall Length 34"
Overall Depth 3-1/2"
Overall Size 34 x34
Construction Mdf