X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sterling Industries SI531160M Round Mirror

Item: SI531160M
Finish: Birch Bark In Wood Finish
Online Availability: Available for immediate shipment

List Price: $438.00

Price: $292.15



Details and Dimensions

Overall Height 36"
Overall Length 36"
Overall Depth 3"
Height 23"
Length 23"
Construction Wood
View Similar Products