X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sterling Industries SI526020 Console Table

Item: SI526020
Finish: Rococo
Online Availability: Available for immediate shipment


Details and Dimensions

Height 40"
Width 14"
Length 56"
Construction Wood, Metal
Number of Drawers 3
Number of Shelves 1