X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sterling Industries SI521687 Storage / Organization

Item: SI521687
Finish: Wood
Online Availability: Available for immediate shipment

List Price: $1,575.00

Price: $1,050.53



Details and Dimensions

Height 38"
Width 20"
Length 40"
Construction Wood
Additional Information In Bloom Chest
Number of Drawers 6