X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sterling Industries SI518076M Round Mirror

Item: SI518076M
Finish: Reflecting Tortoise In Gering Finish
Online Availability: Please call for availability.


Details and Dimensions

Overall Height 28"
Overall Length 41"
Overall Depth 1"
Overall Size 28 x41
Height 28"
Length 12"
Construction Metal