X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sterling Industries SI515191 Candle Holder

Item: SI515191
Finish: Metal
Online Availability: Available for immediate shipment


Details and Dimensions

Height 22"
Width 7"
Length 7"
Construction Metal
Additional Information Dragonfly Candleholder