X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sterling Industries SI511186 Console Table

Item: SI511186
Finish: Bordeaux Demi
Online Availability: Available for immediate shipment


Details and Dimensions

Height 35"
Width 14-1/2"
Length 38"
Construction Stone / Metal