X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sterling Industries SI5110120 "Door Collage" Wall Art

Item: SI5110120
Finish: Multi Color
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 25"
Width 32"
Weight 12 lbs