X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sterling Industries SI5110052 Candle Holder

Item: SI5110052
Finish: Tangerine / Beck Bronze
Online Availability: Available for immediate shipment


Details and Dimensions

Height 22"
Width 7"
Length 7"
Construction "Glass,Composite"
Additional Information Set Of 2 Brass Finish / Tangerine Candle Holders