X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sterling Industries SI5110018 Round Mirror

Item: SI5110018
Finish: Auburn In Clear Finish
Online Availability: Please call for availability.


Details and Dimensions

Overall Height 16"
Overall Length 16"
Overall Depth 1"
Overall Size 14 x 14
Height 14"
Length 14"
Construction Gass / Acrylic