X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sterling Industries SI5110012 Wall Clock

Item: SI5110012
Finish: Linen / Black
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 30"
Width 30"
Length 1"
Construction Wood/ Canvass / Metal
Additional Information "26"" Linen And Metal Crown Faced Clock"