Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Sterling Industries SI5110010 Wall Clock

Item: SI5110010
Finish: Waldemar
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 30"
Width 30"
Length 1"
Construction Wood
Additional Information "30"" Wooden Clock"