X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sterling Industries SI510281 Mantle Clock

Item: SI510281
Finish: Metal
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 10-1/4"
Width 4-1/2"
Length 6"
Construction Metal
Additional Information Key Clock ( 1- Aa Battery Not Included)