X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sterling Industries SI5006800 "Bailey Street" Occasional/Accent Table

Item: SI5006800
Finish: Wood
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $1,347.00

Price: $898.45



Details and Dimensions

Overall Height 30-1/2"
Construction Made Of Plantation Grown Hardwood And Glass
Additional Information "Hohner Table Zebrano 54"" Round"
Overall Depth 54"
Overall Length 54"