X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sterling Industries SI5006700 "Bailey Street" Occasional/Accent Table

Item: SI5006700
Finish: Wood
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $1,305.00

Price: $870.44



Details and Dimensions

Height 30-1/2"
Width 46"
Length 46"
Construction Made Of Plantation Grown Hardwood And Glass
Additional Information "Hohner Table Zebrano 46"" Round"