X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sterling Industries SI402630M Unique Shaped Mirror

Item: SI402630M
Finish: Greferick Medallion In Gretna
Online Availability: Available for immediate shipment


Details and Dimensions

Overall Height 35"
Overall Length 39"
Overall Depth 3-1/7"
Overall Size 35 x39
Height 30"
Length 29"
Construction Composite