X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sterling Industries SI268654 Oval Mirror

Item: SI268654
Finish: Wood Framed Mirror
Online Availability: Please call for availability.


Details and Dimensions

Overall Height 28"
Overall Length 19"
Overall Depth 1"
Overall Size 28 x19
Height 22"
Length 13"
Construction "Wood,Mirror"