X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sterling Industries SI268652 Square/Rectangular Mirror

Item: SI268652
Finish: Wood Framed Mirror With Iron Detailing
Online Availability: Available for immediate shipment


Details and Dimensions

Overall Height 19"
Overall Length 19"
Overall Depth 1-1/2"
Overall Size 19 x19
Height 9"
Length 9"
Construction Wood / Mirror / Iron