X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sterling Industries SI268650 Oversized Mirror

Item: SI268650
Finish: Wood Framed Mirror
Online Availability: Available for immediate shipment


Details and Dimensions

Overall Height 71"
Overall Length 21"
Overall Depth 1-3/4"
Overall Size 71 x21
Height 55"
Length 12"
Construction "Wood,Mirror"
View Similar Products