X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sterling Industries SI268642 Wall Clock

Item: SI268642
Finish: Belport With Smithtown Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 28"
Width 2-1/2"
Length 28"
Construction Wood / Metal / Glass
Additional Information Wood And Metal Wall Clock