X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sterling Industries SI265472M Unique Shaped Mirror

Item: SI265472M
Finish: Acanthis Shield In Gretna Gold
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $564.00

Price: $358.18



Details and Dimensions

Overall Height 35"
Overall Length 51"
Overall Depth 1-3/4"
Height 33"
Length 27"
Construction Composite