X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sterling Industries SI265257 Storage / Organization

Item: SI265257
Finish: Wood
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 35"
Width 12"
Length 15"
Construction Wood
Additional Information Medecci Hall Cabinet
Number of Doors 1
Number of Drawers 2