X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sterling Industries SI132014 "The Pines" Wall Art

Item: SI132014
Finish: Gold Leaf With Balck Antique
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 39"
Width 41"
Length 2"
Weight 7 lbs