X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sterling Industries SI130005 Wall Clock

Item: SI130005
Finish: Railroad
Online Availability: Please call for availability.


Details and Dimensions

Height 20"
Width 20"
Additional Information Large Clock Wth Distressed Handpainted Frame
Weight 2 lbs
Extension From Wall 2"