X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sterling Industries SI130003 Wall Clock

Item: SI130003
Finish: Alexan
Online Availability: Please call for availability.


Details and Dimensions

Height 28"
Width 2-1/2"
Length 28"
Construction Pu / Glass
Additional Information Large Clock Wth Distressed Handpainted Frame