X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sterling Industries SI1291102S2 "Brooklyn Lodge" Box

Item: SI1291102S2
Finish: Off White With Chevron Paint
Online Availability: Available for immediate shipment


Details and Dimensions

Height 11"
Width 7"
Length 6"
Weight 15 lbs